SKF Single Row Deep Groove Ball Bearings 6208 1pc

#Nomor SKU S017161886
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number 6208
Unit 1pc
Bore Diameter d (mm) 40
Outside Diameter D (mm) 80
Width B (mm) 18
Basic Dynamic Load Rating (kN) 32.5
Basic Static Load Rating (kN) 19
Reference Speed (rpm) 18000
Limiting Speed (rpm) 11000
Sealed Limiting Speed (rpm) 5600
Number of Rows Single Row
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Fatigue Load Limit (kN) 0.8
Diameter of Shaft Abutment da (mm) min. 47
Diameter of Housing Abutment Da (mm) max. 73
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan