SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z 6207-Z 1pc

#Nomor SKU S017161862
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Model Number 6207-Z
Unit 1pc
Bore Diameter d (mm) 35
Outside Diameter D (mm) 72
Width B (mm) 17
Dimension D1 (mm) 46.94
Dimension D2 (mm) 62.69
Dimensions r1,2 (mm) min. 1.1
Diameter of Shaft Abutment da (mm) min. 42-46.8
Diameter of Housing Abutment Da (mm) Max. 65
Dimensions ra (mm) Max. 1
Basic Dynamic Load Rating (kN) 27
Basic Static Load Rating (kN) 15.3
Fatigue Load Limit (kN) 0.655
Reference Speed (rpm) 20000
Limiting Speed (rpm) 13000
Number of Rows Single Row
Bore Type Cylindrical
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Coating Without
Sealing Shield on One Side
Sealing Type Non-Contact
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6207-Z
SKF Explorer
Deep groove ball bearings
Bearing data
- Tolerances : Normal (metric) , P6 , P5 , Normal (inch)
- Radial internal clearance : Matched bearing pairs , Stainless steel d < 10 mm , Other bearings
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fits
Warning
Image may differ from product. See the technical specification for details.
Feature
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan