SKF Single Row Deep Groove Ball Bearings 61908 1pc

#Nomor SKU S017160933
Wishlist
Rp539.900
Persediaan

Spesifikasi Produk

Model Number 61908
Unit 1pc
Bore Diameter d (mm) 40
Outside Diameter D (mm) 62
Width B (mm) 12
Dimensions d1 (mm) 46.9
Dimension D1 (mm) 55.55
Recess Diameter D2 (mm) 57.55
Dimensions r1,2 (mm) min. 0.6
Diameter of Shaft Abutment da (mm) min. 43.2
Diameter of Housing Abutment Da (mm) max. 58.8
Dimensions ra (mm) max. 0.6
Basic Dynamic Load Rating (kN) 13.8
Basic Static Load Rating (kN) 10.0
Fatigue Load Limit (kN) 0.425
Reference Speed (rpm) 24000
Limiting Speed (rpm) 14000
Number of Rows Single Row
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan