SKF PHE HUB Type Couplings PHE L110HUB Jaw Standard Coupling Hub with Solid Bore 1pc

#Nomor SKU S017155137
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Model Number PHE L110HUB
Unit 1pc
Bore Diameter Max (mm) 42
Diameter (mm) 84
Hub Length (mm) 43
Component HUB
Material Cast Iron
Size L110
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jaw couplings provide a cost-effective solution for standard power applications, cushioning moderate shock loads and dampening low vibration levels. Vitually maintenance-free and easy to install, Jaw couplings are available with a "snap wrap" element, allowing element replacement in situ. This makes it the most popular coupling in the world. A complete jaw coupling consists of 2 hubs and 1 insert.
Warning
Image may differ from product. See technical specification for details.
Feature
- Cost-effective
- General purpose for standard power applications
- Virtually maintenance-free
- Accommodate moderate shock loads and small vibrations

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait