SKF Grease Pump LAGG 18AE 1pc
Rp28.999.900
Persediaan
Spesifikasi Produk
Model Number | LAGG 18AE |
---|---|
Unit | 1pc |
Power Source | Air Pressure |
Maximum Pressure (Bar/psi) | 420/6090 |
Mobility | Trolley LAGT 18-50 included |
Maximum Flow Rate (cm³/minute) | 200 |
Suitable grease NLGI class | 0-2 |
Size (mm) | 265-285/10.4-11.2 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SKF manual and air-operated grease pumps are designed to supply large
amounts of grease.This is useful when large housings have to be filled or when
numerous points have to be lubricated.They are also suitable fortopping up
centralised lubrication systems reservoirs
amounts of grease.This is useful when large housings have to be filled or when
numerous points have to be lubricated.They are also suitable fortopping up
centralised lubrication systems reservoirs
Warning
Image may differ from product. See technical specification for details.Feature
- High pressure with air-driven pump- Tested and approved for SKF greases in 18 kg drums
- Easy transportable with included trolley
- Easy and ready to use
- Long tubing included
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan