SKF Adapter Sleeves HE 317 with KM Lock Nut and MB Lock Washer, Metric Dimensions with Inch Bore 1pc
Rp669.900
Persediaan
Spesifikasi Produk
Model Number | HE 317 |
---|---|
Unit | 1pc |
Bore Diameter d1 (mm) | 76.2 |
Width B1 (mm) | 63 |
Thread Designation | M85x2 |
Taper | 1:12 |
Holes for Oil Injection | Without |
Outside Diameter Small Taper d (mm) | 85 |
Outside Diameter Lock Nut d3 (mm) | 110 |
Width Lock Nut B (mm) | 16 |
Lock Nut | KM 17 |
Locking Device | MB 17 |
Width Lock Nut Including Lock Washer B4 (mm) | 18 |
Thread G | M85x2 |
External Taper | 1:12 |
Hydraulic Nut | HMV 17E |
Berat (Kg) | 1.2 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Complete with lock nut
- Complete with locking device
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan