HONEYWELL Air Cooler (Pendingin Udara) CS10XE 10L 1pc
Rp3.699.900
Persediaan
Spesifikasi Produk
Model Number | CS10XE |
---|---|
Unit | 1pc |
Water Tank Capacity (L) | 10 |
Maximum Coverage Area (m²) | 16 |
Dimensions (mm) | 344x400x800 |
Air Flow (m³/hour) | 510 |
Fan Speed Options | 3 Speeds |
Power (W) | 102 |
Power Cord Length (cm) | 183 |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
3-in-1 Evaporative Cooling, Fan and Humidification.
Ideal for targeted spot cooling of small areas such as bed, desk, sofa and dining table areas.
Detachable Water Tank for easy water refilling and maintenance.
Carbon Dust Filter washes under a faucet for easy maintenance-No replacement filters needed.
Compact and contemporary design with convenient digital controls including lit front-display panel, energy saving timer, low water alarm, remote control and oscillating louvers for faster cooling.
Can be used to add humidification during winter months.
Ideal for targeted spot cooling of small areas such as bed, desk, sofa and dining table areas.
Detachable Water Tank for easy water refilling and maintenance.
Carbon Dust Filter washes under a faucet for easy maintenance-No replacement filters needed.
Compact and contemporary design with convenient digital controls including lit front-display panel, energy saving timer, low water alarm, remote control and oscillating louvers for faster cooling.
Can be used to add humidification during winter months.
Feature
The CS10XE has a contemporary design with its eye-catching lighted display and its clean curves and modern silhouette, making it a welcomed addition to almost any room decor. This model is designed for convenience, with a detachable water tank and washable carbon dust filter, making refilling and cleaning quick and easy. Producing up to 510 CFMs of powerful airflow and built on strong caster wheels, the CS10XE is ideal for small to medium rooms, providing focused spot cooling in areas as you use them. Roll it near your dining table for a comfortable cool breeze as you enjoy your dinner, or roll it into the living room to cool you as you watch TV.
Important: Evaporative air coolers perform best in hot/dry climates where relative humidity levels are less than 60%. Room environment conditions such as sunlight and amount of cross ventilation will affect the cooling efficiency. Check out the Cooling Guide to see if this is the right home comfort solution for you.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan