NILFISK Scrubber Drier Ride On SC2000 53B 1unit
Rp239.999.900
Persediaan
Spesifikasi Produk
Model Number | SC2000 53B |
---|---|
Unit | 1unit |
Voltage (V) | 240 |
Vacuum (kPa) | 9.8 |
Dimensions (mm) | 1270x550x1020 |
Brush Speed (rpm) | 155 |
Maximum Speed (km/hour) | 6 |
Suction/Recovery Tank (L) | 70/70 |
Brush Pressure (kg) | 15/30 |
Sound Pressure Level (dBA) | 68 |
Water Flow (L/m) | 0.75/1.5/3.0 |
Squeegee Width (mm) | 720 |
Vacuum Motor (W) | 310 |
Brush Motor Power (W) | 450 |
Max. Climbing Rate (%) | 15-18 |
Included Accecories | Brush Only |
Warranty | 2 Years (Service & Spare Part) |
Garansi Part | 24 bulan |
Garansi Service | 24 bulan |
Berat (Kg) | 229.2 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Nilfisk SC2000 mini ride-on scrubber dryer eases the working effort significantly compared a walk-behind machine. An attractive choice for cleaning of offices, supermarkets, sports centers, shops, restaurants, hotels, and institutions like hospitals and schools.
Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs.
It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas.
70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs.
It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas.
70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
Feature
Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 LCompact and comfortable: very compact dimensions for narrow areas, comfortable seat and wide space for operator’s legs.
SmartFlow™ : solution flow of detergent/water automatically controlled by speed to have consistent cleaning and reduced consumptions
Ideal for daytime cleaning: Nilfisk SilenTech™ technology keeps extreme low sound level in all conditions
SmartKey™ system with Separate Supervisor and Operator keySettings effectively controlled
Easy to control: Dashboard with OneTouch™ button; intuitive display integrated in the steering wheel.
Water filling system automatically shutoff water when the tank is full
USB port as option
Easy handling: Automatic brush click on/off and plastic light squeegee with patent elastic strap system.
Sustainable: Ecoflex™ system with flexible detergent setting and water-only cleaning. Self-adjusting brush speed according to floor type and application to save energy consumptions."
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan