Mitutoyo V Anvil Micrometer VM3-25W 1unit
Rp18.999.900
Persediaan
Spesifikasi Produk
Model Number | VM3-25W |
---|---|
Unit | 1unit |
Anvil Angle (Degrees) | 60 |
Minimum display amount (mm) | 0.01 |
Measuring Range (mm) | 2.3-25 |
Mitutoyo Part Number | 114-204 |
M Code | 86896747 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 12 August 2025 |
Informasi Produk
Description
For measuring the outer diameter of an odd-numbered groove tap reamer. Spindle measurement surface with constant pressure device with cemented carbide tip
- We do not deliver to private homes (detached houses / apartments).
- Products with proofreading cannot be canceled after ordering.
- For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
- Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
- We do not deliver to private homes (detached houses / apartments).
- Products with proofreading cannot be canceled after ordering.
- For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
- Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
This Product Exclude Calibration CertificateImage on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- For measuring the outer diameter of tap reamers with odd grooves. - Spindle measuring surface with cemented carbide tip - With constant pressure deviceKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan