Mitutoyo Groove Micro (146 Series) GVM-25SNR 1unit

Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number GVM-25SNR
Unit 1unit
Scale Interval (mm) 0.01
Measuring Range (Outside) (mm) 0-25
Mitutoyo Part Number 146-221
Measuring Range (Inside) (mm) 1.6-26.5
Probe Diameter (mm) 6.35
M Code 86892355
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 12 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used for inner/outer groove width measurement, etc., and the stylus has a special mechanism with a flange. With constant pressure device (forward/reverse ratchet stop) This is a product that can be used for recalibration service that allows quick and easy calibration request and delivery online. For more information, please check the recalibration service category.
- We do not deliver to private residences (single-family homes or apartment complexes).
- For unaccompanied items, if you order by cash on delivery, the item will be shipped the next day.
- Products with proofreading documents cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include Mitutoyo calibration certificate with traceability system diagram, which is calibrated by the manufacturer, and calibration calibration certificate by calibration company, with traceability system diagram, which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
This Product Exclude Calibration Certificate
Feature
- Used for inner / outer groove width measurement, etc., the probe has a special mechanism with collar. - With constant pressure device (forward / reverse ratchet stop)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan