Mitutoyo Granite Base Comparator Stand BSG-30HX 1unit
Rp40.999.900
Persediaan
Spesifikasi Produk
Model Number | BSG-30HX |
---|---|
Unit | 1unit |
Measuring Table | Stone |
Fine Movement Mechanism (Adjustment Range) | Fine movement screw |
Mitutoyo Part Number | 215-156-10 |
Mounting Hole (mm) | With phi 20, phi 9.53 bush, with phi 8 bush |
TRUSCO Number | 387-7817 |
M Code | 86901534 |
Berat (Kg) | 30.5 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 31 July 2025 |
Informasi Produk
Warning
This Product Exclude Calibration CertificateFeature
- The stone surface plate is used for the base. - Maintenance is easy because the base does not rust. - Stone platen has a fine grain structure and less stickiness than cast iron, so there is no burrs or swelling at all - Therefore, there is no irregularity in the plane and no damage to the measured object.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan