Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong) CD-P20MWW 1unit

Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number CD-P20MWW
Unit 1unit
Function Origin setting, auto power on / off, digimatic output, power supply low alarm, error alarm, inside / outside: with cemented carbide tip
Repeatability (mm) 0.01
Minimum display amount (mm) 0.01
Mitutoyo Part Number 500-724-20
Battery Life About 6 years in normal use
Measuring Range (mm) 0-200
Instrument Difference (mm) +/- 0.02
Power Supply Button type silver oxide battery SR44 (No.938882)
Degree of Protection IP67
M Code 20649755
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
- Exclude Calibration Certificate
- If you order by COD, it may be shipped after the next day. [For products with proofreading documents, cancellation is not possible after ordering]
- For products with proofreading documents and traceability system diagram, only orders on the web are accepted.
Feature
- ABS coolant proof caliper (standard type) has a waterproof protection rating of IP67, and can be used safely even in an environment where a large amount of coolant is applied. In addition, since all air leak tests are performed, you can use it with confidence. The visibility has been improved by expanding the character height by about 22% (9.0mm). Fast battery replacement is possible with a battery cover that does not require a driver. Battery life has been dramatically increased from 3 years to 5 years due to low current consumption of IC. Simple operation with one switch simplifies measurement operation. Built-in ABS (absolute) scale eliminates the need to adjust the home position each time the power is turned on, enabling immediate measurement If the auto power ON / OFF function has not been used for about 20 minutes, the LCD display will disappear, but the origin of the ABS measurement system will be stored. Power is automatically turned on by moving the slider. Step measurement is also possible. Statistical process control system and measurement system can be configured.
Use
- Digital caliper with built-in waterproof absolute scale
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan