Mitutoyo 543 Series ABS Digimatic Indicator ID-CX ID-C112X 1unit

#Nomor SKU S015878250
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number ID-C112X
Unit 1unit
Display 6 digit LCD, sign
Mitutoyo Part Number 543-390
Series 543
Minimum Range (mm) 0.001
Power Supply SR44 (button type, silver oxide battery) x 1
Quantization Error Not including +/- 1 count
Function Zero set function Preset function (absolute home position setting) Direction switching function Tolerance judgment function Error alarm output function Display rotation function (330 degrees)
Minimum display amount (mm) 0.001
Weight (g) 170
Return Error (mm) 0.002 or less
Contact Point (mm) Tip spherical surface SR = 1.5 (Carbide)
Measuring Range (mm) 12.7
Battery Life (continuous time) 7000
Outer Frame Diameter (mm) 59
Wide Range Accuracy (mm) 0.003 or less
Back lid specification Center-lug back
Repeat Precision (mm) 0.002 or less
Measuring Force (N) 1.5
M Code 10762333
Berat (Kg) 0.3
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This Product Exclude Calibration Certificate
Feature
- In the ABS (absolute) method, which has an absolute origin on the scale, the set origin is retained as a measurement reference point even after the power is turned off, so that troublesome home position adjustment is not required when the power is turned on again, and measurement can be performed at the same time when the power is turned on. You can start. - The adoption of the ABS method has eliminated overspeed errors. - By setting the upper and lower limits, tolerance judgment measurement can be performed. In addition, only the tolerance judgment result can be enlarged and displayed. - 7000 hours of continuous battery life with a single battery. - There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan