Asus VivoBook 14 A412FA-EK54054T Pentium Gold 5405U, 512G PCIe, 4GB DDR4 Coral Crush 14inch FHD 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | A412FA-EK54054T |
|---|---|
| Unit | 1unit |
| Processor | Pentium Gold 5405U |
| Screen Size (inch) | 14.0 (16:9) LED-backlit FHD (1920x1080) 60Hz Anti-Glare IPS-level Panel with 45% NTSC with wide 178° viewing angles |
| Storage | 512G PCIe+32GB M.2 SSD(Intel TG) |
| Memory | 4GB DDR4 |
| Operation System | Windows 10 Home |
| Dimensions (cm) | 32.2x2.12x1.9 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
Feature
Networking Wi-Fi Integrated Wi-Fi 5 (802.11 ac (2x2)) Bluetooth Bluetooth 4.2 Interface 1 x COMBO audio jack 1 x Type-A USB2.0 1 x Type-A USB 3.1 (Gen 1) 1 x Type-C USB 3.0 (USB 3.1 Gen 1 / Gen 2) 1 x HDMIKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan