Asus Laptop E203MAH E203MAH-FD013T Celeron N4000, 500GB, 2GB DDR4 Petal Pink 11.6inch 1unit

#Nomor SKU S013718619
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Model Number E203MAH-FD013T
Unit 1unit
Processor Intel Celeron N4000 Processor (4M Cache, up to 2.6GHz)
Screen Size (inch) 11.6 (16:9) LED backlit HD (1366x768) 60Hz Glossy Panel with 45% NTSC
Storage 500GB 5400RPM SATA HDD
Graphic Integrated Intel UHD Graphics 600
Memory 2GB Onboard Memory, up to 4GB SDRAM
Operation System Windows 10 Home
Dimensions (cm) 28.6x19.3x2.14
Berat (Kg) 1.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ASUS E203 is designed to help you be productive all day - even when you're on the move. This compact and lightweight 11.6inch laptop is powered by the latest Intel processor and provides up to 10 hours of battery life. And with pre-loaded Windows 10, it offers full compatibility with a wide range of software and peripherals. It's the best laptop for people on the go.
Feature
Networking Wi-Fi Integrated 802.11 AC Bluetooth Built-in Bluetooth V4.1 Interface 1 x COMBO audio jack 2 x Type A USB3.0 (USB3.1 GEN1) 1 x Type C USB3.0 (USB3.1 GEN1) 1 x HDMI 1 x AC adapter plug 1 x micro SD card Audio Built-in Stereo 2 W Speakers And Digital Array Microphone Support Windows 10 Cortana

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan