Asus Laptop E203MAH E203MAH-FD012T Celeron N4000, 500GB, 2GB DDR4 Pearl White 11.6inch 1unit
Rp6.999.900
Persediaan
Spesifikasi Produk
Model Number | E203MAH-FD012T |
---|---|
Unit | 1unit |
Processor | Intel Celeron N4000 Processor (4M Cache, up to 2.6GHz) |
Screen Size (inch) | 11.6 (16:9) LED backlit HD (1366x768) 60Hz Glossy Panel with 45% NTSC |
Storage | 500GB 5400RPM SATA HDD |
Graphic | Integrated Intel UHD Graphics 600 |
Memory | 2GB Onboard Memory, up to 4GB SDRAM |
Operation System | Windows 10 Home |
Dimensions (cm) | 28.6x19.3x2.14 |
Berat (Kg) | 1.2 |
Tanggal Produk Terdaftar | 21 July 2020 |
Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
The ASUS E203 is designed to help you be productive all day - even when you're on the move. This compact and lightweight 11.6inch laptop is powered by the latest Intel processor and provides up to 10 hours of battery life. And with pre-loaded Windows 10, it offers full compatibility with a wide range of software and peripherals. It's the best laptop for people on the go.
Feature
Networking Wi-Fi Integrated 802.11 AC Bluetooth Built-in Bluetooth V4.1 Interface 1 x COMBO audio jack 2 x Type A USB3.0 (USB3.1 GEN1) 1 x Type C USB3.0 (USB3.1 GEN1) 1 x HDMI 1 x AC adapter plug 1 x micro SD card Audio Built-in Stereo 2 W Speakers And Digital Array Microphone Support Windows 10 CortanaKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan