tp-link Wireless MU-MIMO Gigabit Router Archer A6 AC1200 1unit
Rp639.900
Persediaan
Spesifikasi Produk
| Model Number | Archer A6 |
|---|---|
| Unit | 1unit |
| Operating Temperature (°C) | 0 to 40 |
| Operating Humidity (%) | 10 to 90 non-condensing |
| Power Supply (V/A) | 12V/1A |
| Dimensions (mm) | 230x144x35 |
| Antenna Type | 4 Fixed External Antennas and 1 Internal Antenna |
| Wireless Standards | IEEE 802.11ac/n/a 5GHz, IEEE 802.11b/g/n 2.4GHz |
| Frequency (GHz) | 2.4 and 5 |
| Signal Rate | 5GHz: Up to 867Mbps 2.4GHz: Up to 300Mbps |
| DHCP | Server, DHCP Client List, Address Reservation |
| Port Forwarding | Virtual Server, Port Triggering, UPnP, DMZ |
| Dynamic DNS | DynDns, NO-IP |
| Firewall Security | DoS, SPI Firewall, IP and MAC Address Binding |
| Protocols | IPv4, IPv6 |
| Guest Network | 2.4GHz guest network, 5GHz guest network |
| VPN Server | OpenVPN, PPTP VPN |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan