tp-link Omada EAP Series 300Mbps Wireless N EAP110 Ceiling Mount Acces Point 1unit
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | EAP110 |
---|---|
Unit | 1unit |
Button | Reset |
Power Consumption (W) | 2.8 |
Dimensions (mm) | 189.4x172.3x29.5 |
Antenna Type | Internal 2* 4dBi Omni |
Mounting | Ceiling /Wall Mounting (Kits included) |
Wireless Standards | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b |
Frequency (GHz) | 2.4-2.4835 |
Transmission Power (dBm) | CE: ≤19 (EIRP), FCC: ≤21 |
SNMP | v1,v2c |
Web-based Management | HTTP/HTTPS |
Certification | CE, FCC, RoHS |
System Requirements | Microsoft Windows 10/8/7/Vista/XP |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 21 July 2020 |
Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
300Mbps Wireless N Ceiling Mount Access Point. EAP110. - EAP Controller Software enables administrators to easily manage hundreds of EAPs. - Supports passive PoE for convenient installation up to 100meters. - Ceiling mounting design with chassis make it easy to deploy on a wall or ceiling. - Captive portal provides one convenient method of authentication for Wi-Fi guests. - Multi-SSID divides multiple wireless networks for different users. - Enterprise class Wi-Fi security help to decrease network security threats.
Feature
Reception Sensitivity - 300M: -71dBm@10% PER - 150M: -75dBm@10% PER - 54M: -78dBm@10% PER - 11M: -93dBm@8% PER - 6M: -92dBm@10% PER - 1M: -96dBm@8% PER Wireless Functions - Multiple SSIDs (Up to 8 SSIDs) - Enable/Disable Wireless Radio - Automatic Channel Assignment - Transmit Power Control (Adjust Transmit Power on dBm) - QoS(WMM) - Rate Limit - Reboot Schedule - Wireless Schedule - Wireless Statistics based on SSID/AP/Client Wireless Security - Captive Portal Authentication - Access Control - Wireless Mac Address Filtering - Wireless Isolation Between Clients - SSID to VLAN Mapping - Rogue AP Detection - 802.1X Support - 64/128/152-bit WEP / WPA / WPA2-Enterprise,WPA-PSK / WPA2-PSKKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan