tp-link Omada EAP Series 300Mbps Wireless N EAP110-Outdoor Outdoor Access Poin Point 1unit

#Nomor SKU S013702243
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number EAP110-Outdoor
Unit 1unit
Dimensions 216x46x27
Wireless Standards IEEE 802.11n/g/b
Interface Fast Ethernet (RJ-45) Port *1 (Support Passive PoE)
Mounting Pole / Wall Mounting (Kits included)
Power Supply (V) 24 Passive PoE (+4,5pins; -7,8pins. PoE Adapter Included)
Power Consumption (W) 3.12
Antenna Type 2*3dBi External Omni waterproof
Frequency (GHz) 2.4
Operating Temperature (°C) 30 to 65
Storage Temperature (°C) -40 to 70
Operating Humidity (%) 10 to 90 non-condensing
Storage Humidity (%) 5 to 90 non-condensing
Certification CE, FCC, RoHS
System Requirements Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10
SNMP v1,v2c
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
300Mbps Wireless N Outdoor Access Point. EAP110-Outdoor. - Built for outdoor Wi-Fi applications. - Up to 300Mbps Wi-Fi with 2x2 MIMO technology. - High transmission power and high gain antennas provide a long-range coverage area. - Durable, weatherproof enclosure to withstand fair and foul weather. - Passive PoE(Power over Ethernet) support and simple mounting design allow for flexible deployment and convenient installation. - Cloud centralized management and Omada app for ultra convenience and easy management. - Secure guest network along with multiple authentication options (SMS/Facebook Wi-Fi/Voucher, etc.) and abundant wireless security technologies. - Supports management VLAN for an enhanced network management.
Feature
Wireless Functions - Multiple SSIDs (Up to 8 SSIDs) - Enable/Disable Wireless Radio - Automatic Channel Assignment - Transmit Power Control (Adjust Transmit Power on dBm) - QoS(WMM) - Load Balance - Rate Limit - Reboot Schedule - Wireless Schedule - Wireless Statistics based on SSID/AP/Client Wireless Security - Captive Portal Authentication - Access Control - Wireless Mac Address Filtering - Wireless Isolation Between Clients - SSID to VLAN Mapping - Rogue AP Detection - 802.1X Support - 64/128/152-bit WEP / WPA / WPA2-Enterprise, - WPA-PSK / WPA2-PSK

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan