Wulian Smart Repeater (Plug Type) WL-ZRPMNPW-G11-01 1pc
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | WL-ZRPMNPW-G11-01 |
|---|---|
| Unit | 1pc |
| Power Parameter | 100-240V AC, 50/60Hz |
| Power Consumption Standby Mode (W) | ≤ 0.5 |
| Wireless Communication Distance (m) | 500 (Visible) |
| Installation Method | Portable Type |
| Working Temperature (°C) | -10 to 45 |
| Humidity | ≤95%RH(noncondensing) |
| Material | PC |
| Color | White |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Expand ZigBee signal coverage; Can be installed in the region where signal needs to transmitted; It applies to large apartment, plug and play
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom) 2. Extend gateway communication coverage. 3. Stable signal transmission. 4. Direct plug-in power supply, space-saving. 5. Small size and delicate.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Gerbang/Wulian%20Smart%20Repeater%20(Plug%20Type)/Wulian%20Smart%20Repeater%20(Plug%20Type)%20WL-ZRPMNPW-G11-01%201pc/rgS013692988-1.jpg)