Panasonic IP Phone KX-UT123 1unit
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | KX-UT123 |
|---|---|
| Unit | 1unit |
| LCD Display | Monochrome Graphical |
| LCD Resolution (pixels) | 242x55 |
| SIP Line | 3 |
| Two Way Talk | Reuse audio in/out, RCA |
| LCD Contrast | 6 Level |
| Audio Codec | G.711a-law / G.711µ-law / G.722 (wideband) / G.729a / G.726 (32K) |
| Headset Port (mm) | 2.5 |
| Plug & Play Configuration | Server based configuration, TR-069 |
| Ethernet Interface (Mbps) | 10/100 |
| Dimensions (mm) | 205x160x170 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 09 April 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The entry model is compact and easy to install in small spaces. - 2 SIP accounts - 3 line display for features and for CID/dialled number - HD Voice (G.722) - 500 entry phonebook*1 - 3-way conference call support - Compatible with Asterisk, Broadsoft and CommuniGate Pro - 2 x 10/100M ports, PoE*2 - Low standby power consumption - XML Application Interface - Easy operation - Plug and Play configuration - Ergonomic recessed button - Cable concealing back - Long handset cords - Non-slip rubber feet - Wall mounting *1 100 entry phonebook for the KX-UT113. *2 1 x 10/100M ports, PoE for the KX-UT113.
Warning
Unit only, without adaptorKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan