Yeastar IP PBX S412 1unit

#Nomor SKU S013631512
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number S412
Unit 1unit
Max Concurrent Calls 8
Max FXS Ports 12
VoIP Trunks 4
Power (V/A) DC 12/3.33
Dimensions (cm) 29x18x3.3
Operating Range (°C) 0 to 40
Storage Temperature Range (°C) -20 to 65
Humidity (%) non-condensing 10-90
Mounting Desktop & Wall-mount
Power Consumption (W) 9.0-25.6
Ethernet Interfaces (Mbps) 2x10/100
Berat (Kg) 0.6
Tanggal Produk Terdaftar 09 April 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to use, reliable, and feature-rich, S-Series is designed to help small and medium businesses make a giant leap in efficiency and cost savings. The innovative S-Series unleashes the power of unified communications, provides great flexibility with field-upgradable modular design, and allows you to connect to traditional lines, VoIP lines, and cellular networks. Perfectly future-proof, S-Series converges business-enhancing features with free software updates to grow with your business and assures reliability over the years. Appreciate the Easy-to-use Solution The S-Series features fast installation with comprehensive auto provisioning, advanced plug and play capability, together with an intuitive Metro UI driven by point-and-click configuration, from any location. Your Choice of Technologies and Features With a unique modular design, the S-Series will install into the most demanding of environments. You can also take advantage of advanced enterprise grade features with the fullest and most complete software versions. Telephone System without Risk S-Series is built with the future in mind, utilizing the latest technology advances, from Freescale industrial grade Quad Core processors, TI DSP voice processors, and long-life power units and lightning protection. Play Safe and Expect Reliability With advanced failover, security, monitoring and reporting capabilities as standard, combined with an internal firewall and with support for TLS and SRTP encryption, there has never been such a robust system. - Linkus Unified Communications App for Desktop and Mobile - Works with SIP/IAX2, PSTN lines, ISDN BRI, E1/T1/PRI, and GSM/3G/4G - Built-in call recording capability - Powerful Apps (add-ons) include Linkus Server, Auto Provision, LDAP, Conference Panel, VPN Server, Billing App, Hotel App, and more coming soon - Control and manage customer-premises PBX easily and quickly with Remote Management - Convenient integration with call center, PMS, and CRM - Connect multiple sites and remote users instantly - No hidden charges and extra licensing fees - Low power consumption (1.8-59.1 watt)
Feature
- Automated Attendant (IVR) - Attended Transfer - AutoCLIP - Blind Transfer - Blacklist/Whitelist - Call Back - Call Detail Records (CDR) - Call Forwarding - Call Monitor - Call Parking - Call Pickup - Call Recording - Call Routing - Call Waiting (FXS) - Caller ID - Conference - Custom Prompt - Dial by Name - DISA - Distinctive Ringtone - DNIS - Do Not Disturb (DND) - Event Center - Email to SMS/SMS to Email - Fax to Email - Paging/Intercom - LDAP - Linkus UC Softphone - Mobility Extension - Multi-language System Prompt - Multi-language Web GUI - Multi-site Interconnect - Music on Hold - One Touch Recording - Queue - PIN List - Phone Provisioning - Real-time Status Monitor - Remote Management - Ring Group - SIP Forking - SLA - Speed Dial - Time Condition - User Portal - User Permission - Video Calls - Voicemail

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan