Yealink Conference Phone CP Series CP960 1unit

#Nomor SKU S013630294
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number CP960
Unit 1unit
Power Consumption PoE (W) 3.9-9.18
Dimensions (mm) 338x338x74
Operating Humidity (%) 10-90
SIP Line 4
Storage Temperature (°C) - 10 to 40
Berat (Kg) 0.3
Tanggal Produk Terdaftar 08 April 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is time to optimize your conference room with Yealink latest conference phone – the Yealink Optima HD IP Conference Phone CP960, comprising the power of the Android 5.1 operating system. With user-centric design philosophy, this Y-shape brand new release from Yealink combines simplicity of use with sophistication of features, being perfect for any team environment, especially for medium to large conference room. In regard of its crystal-clear audio quality, your conversation will sound natural and bright anywhere with well-designed CP960, and beyond that, you can connect an external loudspeaker to it if necessary. The Yealink CP960 provides wireless and wired pairing with your mobile staff – smartphone or PC/tablet via Bluetooth and USB Micro-B port; As a valuable complement for your conference room, Yealink concentrates on users themselves, giving you a easily and clearly engaging business conference experience. Moreover, you can bind three Slave CP960 to your Master CP960 via multicast in star connection, and the Slave CP will work as speaker and microphone. The Yealink CP960 conference phone strikes an outstanding balance between ease-of-use and powerful features, delivering a smarter audio conferencing solution for your company.
Feature
New structure design This Y-shape 5-inch touchscreen device released from Yealink, representing the first letter Y of Yealink, facilitates your conference room experience by simply putting all of the key conferencing functions at your fingertips. HD audio The Yealink CP960 conference phone combines the hardware and software, including the Yealink Noise Proof Technology, to fully improve its audio quality. Thanks to its built-in 3-microphone array, CP960 owns a 20-foot (6-meter) and 360-degree voice pickup range, regarding as an ideal solution for any conference room that needs best audio experience, as if all participants are sitting across the table from each other! Through the two add-on CP Wireless Expansion Mic CPW90, the Yealink CP960 provides long audio-capture distance at a radius of up to 20 meters without any wiring troubles. Rich features and high expansibility With Yealink CP960, up to five parties can join a conference call from different locations, helping your company cut costs and save time. In Yealink Pentagon Meeting Room, you can create a meeting directly and invite or allow someone to join the ongoing meeting seamlessly; besides, its Active Speaker feature helps you easily recognize who is speaking during the meeting. Pairing Yealink CP960 with your smartphone via Bluetooth or with your PC/tablet via USB Micro-B port allows you to turn the Yealink CP960 into a loudspeaker or microphone with ease, in addition, after successfully pairing, you can merge all these three devices, your smartphone, PC/tablet and IP conference phone CP960, into one hybrid UC meeting. Moreover, CP960 is also qualified for being used in a large training room by connecting it to an external loudspeaker via 3.5mm audio-out port; and it supports local and USB call recording, local available recording time is up to 100 hours.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan