Dahua Digital Video Recorder XVR Series XVR1B16H 1unit

#Nomor SKU S013630034
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number XVR1B16H
Unit 1unit
Interface 1 HDMI ,1 VGA
Resolution HDMI: 3840x2160, 2560x1440, 1920x1080, 1280x1024, 1280x720 VGA: 1920x1080, 1280x1024, 1280x720
Video Compression H.265+/H.265/H.264+/H.264
Flashing Duration (ms) 100, 300, 600
Two Way Talk Reuse audio in/out, RCA
Analog Camera Input 16 Channel, BNC
Main Processor Embedded Processor
Operating System Embedded LINUX
Operating Temperature (°C) -10 to +45
Power Consumption (W) Without HDD Max. 10
Power Supply (V/A) DC12/2
Berat (Kg) 1.0
Tanggal Produk Terdaftar 08 April 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
System Overview Dahua, as a technology leader, is always the first ever developed the shining new technology in the security industry ,and today we present Cooper Series XVR. Designed as a full compatibility product, XVR is able to provide end user the simplicity of analog system, namely lower system cost, simple installation and use of existing cable. And with the adoption of Smart H.265+/H.265, the series improves encoding efficiency, saving on bandwidth/storage costs. It is ideal for a wide range of civil applications such as retail store, home protection and so on. Featuring high performance with attractive costs, the Cooper Series offers a great solution for users facing budget constraints who both require quality and performance. Functions Smart H.265+ Smart Codec, H.265+ can reduce up to 90% bit rate and storage requirements compared with H.264 without having to invest in new cameras. HDCVI/AHD/TVI/CVBS/IP Auto-detect The XVR can auto recognize the signal of front-camera without any setting. It makes operation more friendly and convenient. High Definition Camera Input The XVR supports up to 5MP HDCVI camera and 6MP IP camera input. Coaxial Audio/Upgrade/Alarm The integrated design can reduce wiring troubles which makes it much more cost-effective and convenient for installation. Long Distance Transmission The HDCVI system supports long distance transmission over coaxial cable and UTP, max. 700m for 4K/4MP, 800m for 1080P and 1200m for 720P. Intelligent Video System (IVS) With built-in intelligent video analytics, the XVR has the ability to detect and analyze moving objects for improved video surveillance. The XVR provides optional standard intelligence at the edge allowing detection of multiple object behaviors such as abandoned or missing objects. IVS also supports Tripwire analytics, allowing the camera to detect when a predetermined line has been crossed. Face Detection It is a typical technology being used in a variety of applications for searching or identification of individuals. Smart Search This function helps you get more motion detect video during a short time through drawing a region when playback. It is very useful when an emergency occurs.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan