Fuchs Renolin B15 VG 46 205L 1drum
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | B15 VG 46 |
|---|---|
| Unit | 1drum |
| Volume (L) | 205 |
| Flash Point Cleveland (°C) | 210 |
| Kinematic Viscosity (mm²/s) | at 40 °C : 46, at 100 °C : 6.9 |
| Density (kg/m³) | at 15 °C : 875 |
| Pour Point (°C) | - 24 |
| Berat (Kg) | 205.0 |
| Tanggal Produk Terdaftar | 24 March 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
RENOLIN B 15 VG 46
Range RENOLIN B
Lubrication and hydraulic oils with additives to improve the ageing and oxidation stability. Good wear protection, demulsifying (good water seperation), good air release properties, zinc containing AW/EP additive system.
The RENOLIN B range meets and surpasses the minium requirements of HLP hydraulic oils acc. to DIN 51524-2.
ISO 6743-4: HM
ISO 6743-6: CKC
ISO 11158: HM
B 15: HLP 46
Main application area
Universal applicable hydraulic fluids if good ageing resistance, good wear protection and demulsifying properties are required.
Universal hydraulic fluids; synergistic acting and robust additives ensure good wear protection in stationary and mobile hydraulic systems, even at high load and high temperature.
DENISON HF0 approval Bosch Rexroth.
Demulsifying type.
Industries
- Steel, metals
- Mining, quarrying, exploration
- Agriculture, forestry
- Power generation
- Machinery, equipment
- Construction
- Cement, lime, gypsum
- Forging
- Casting
- Metal processing
- Other industries
Range RENOLIN B
Lubrication and hydraulic oils with additives to improve the ageing and oxidation stability. Good wear protection, demulsifying (good water seperation), good air release properties, zinc containing AW/EP additive system.
The RENOLIN B range meets and surpasses the minium requirements of HLP hydraulic oils acc. to DIN 51524-2.
ISO 6743-4: HM
ISO 6743-6: CKC
ISO 11158: HM
B 15: HLP 46
Main application area
Universal applicable hydraulic fluids if good ageing resistance, good wear protection and demulsifying properties are required.
Universal hydraulic fluids; synergistic acting and robust additives ensure good wear protection in stationary and mobile hydraulic systems, even at high load and high temperature.
DENISON HF0 approval Bosch Rexroth.
Demulsifying type.
Industries
- Steel, metals
- Mining, quarrying, exploration
- Agriculture, forestry
- Power generation
- Machinery, equipment
- Construction
- Cement, lime, gypsum
- Forging
- Casting
- Metal processing
- Other industries
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/Fuchs%20Renolin%20B15%20VG%2046%20205L%201drum/dsS013591496-1.jpg)