NGK Busi Mobil BP5EY Standard Blister 1pc
Rp24.000
Persediaan
Spesifikasi Produk
Model Number | BP5EY |
---|---|
Unit | 1pc |
Thread Size (mm) | 14 |
Thread Pitch (mm) | 1.25 |
Seat Type | Gasket |
Reach (mm) | 19.0 |
Hex Size (inch) | 3/16 (21mm) |
Terminal Type | Removable Nut |
Center Electrode Type | V-Cut |
Center Electrode Material | Nickel |
Ground Electrode Material | Nickel |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 16 March 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- NGK V-Power plugs feature a unique v-cut in the center electrode that directs the spark to the edge of the electrode, helping the spark develop more rapidly, increasing ignitability and reducing quenching.
Feature
- Trivalent metal plating provides superior anti-corrosion and anti-seizing properties - Corrugated ribs prevent flashover - Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer - Copper core aids in heat removal - Triple seals prevent leakage
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan