APC Smart-UPS X 1000VA Rack/Tower LCD 230V SMX1000I Black 1pc

#Nomor SKU S013486075
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number SMX1000I
Unit 1pc
Output Power Capacity (W/kVA) 800/ 1.0
Rack Height 2U
Nominal Input Voltage (V) 230
Input Connections IEC-320 C14
Cord Length (m) 1.83meters
Maximum Configurable Power (W/kVA) 800 / 1.0
Output Voltage Distortion Less than 5%
Topology Line Interactive
Waveform type Sine Wave
Input Frequency (Hz) 50/60 Hz +/- 3 Hz (auto sensing)
Number of Power Cords 1
Battery Type Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Typical Recharge Time (hour) 3
Extended Run Options APC-Smart-UPS-X-1000VA-Rack-Tower-LCD-230V
Interface Port (s) RJ-45 Serial, SmartSlot, USB
Control Panel Multi-function LCD status and control console
Surge Energy Rating (J) 600
Maximum Height (mm) 89
Maximum Width (mm) 432
Maximum Depth (mm) 490
Berat (Kg) 27.3
Tanggal Produk Terdaftar 11 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: CD with software, Documentation CD, Installation guide, Rack Mounting brackets, Removable support feet, Smart UPS signalling RS-232 cable, USB cable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait