APC Line-R Automatic Voltage Regulator 3 Universal Outlets LSW2000-IND 2000VA 230V 1pc
Rp929.900
Persediaan
Spesifikasi Produk
| Model Number | LSW2000-IND |
|---|---|
| Unit | 1pc |
| Output Power Capacity (kW/kVA) | 1.0/ 2.0 |
| Nominal Input Voltage (V) | 230 |
| Input Connections | Schuko CEE 7/7P |
| Cord Length (m) | 1meters |
| Maximum Configurable Power (kW/kVA) | 1.0 / 2.0 |
| Input Frequency (Hz) | 50 +/- 5 |
| Surge Energy Rating (J) | 148 |
| Maximum Height (mm) | 110 |
| Maximum Width (mm) | 210 |
| Maximum Depth (mm) | 132 |
| Operating Temperature (°C) | 0 to 40 |
| Operating Relative Humidity | 0 - 90 % |
| Operating Elevation (m) | 0-999.9 |
| Storage Temperature (°C) | -20 to 50 |
| Storage Relative Humidity | 0 - 90 % |
| Storage Elevation (m) | 0-999.9 |
| Approvals | CE |
| RoHS | Compliant |
| Reach | REACH: Contains No SVHCs |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 11 March 2020 |
| Terakhir Diperbaharui | 22 October 2025 |
Informasi Produk
Description
Automatic voltage regulation for protection against brownouts and overvoltages. Includes: User Manual
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan