APC Galaxy VM Battery Breaker Kit 630A EL GVMBBK630EL White 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
Model Number | GVMBBK630EL |
---|---|
Unit | 1pc |
LCD Graphics Touch Screen Display | Full color text and mimic diagrams that easily display modes of operation, systems parameters and alarms. |
Wheel Mounted | Allows for ease of handling during installation. |
Nominal Input Voltage (V) | 400 3PH |
Battery Type | No internal battery - uses external battery system |
Battery Mounting | Open frame battery stands |
Maximum Height (mm) | 262 |
Maximum Width (mm) | 377 |
Maximum Depth (mm) | 766 |
Color | White |
Operating Temperature (°C) | 0 to 40 |
Operating Relative Humidity | 0 - 95 % |
Operating Elevation (m) | 0-999.9 |
Storage Temperature (°C) | -25 to 40 |
Storage Relative Humidity | 0 - 95 % |
Storage Elevation (m) | 0-14763.6 |
Approvals | C-tick, CE, EN/IEC 62040-1, EN/IEC 62040-2, EN/IEC 62040-3, IBC 2012 and CBC2013 to Sds=2.02g , RCM, UL 1778, VFI-SS-111 |
Reach | REACH: Contains No SVHCs |
Berat (Kg) | 11.9 |
Tanggal Produk Terdaftar | 11 March 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Battery circuit breaker kit protects the DC cables from batteries to the UPS. For use with Galaxy VM empty battery cabinets. Includes: Installation guide
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan