Sanwa Instrument Analog Multimeter (Multitester) CX506a 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | CX506a |
|---|---|
| Unit | 1pc |
| DC Voltage (V) | 1000 |
| AC Voltage (V) | 750 |
| Resistance (MΩ) | 50 |
| Direct Current (A) | 0.3 |
| Battery | R6Px2, 6F22x1 |
| Dimensions (mm) | 165x106x46 |
| Power Supply | R6Px2, 6F22x1 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 11 March 2020 |
| Terakhir Diperbaharui | 16 July 2025 |
Informasi Produk
Description
This instrument is a portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries. You can also use this model as an electrostatic capacitance measurement and transistor checker of capacitor.
Feature
- Wide measurement functions 26ch switches. - Polarity reversal switch for DCV and DCA. - High-sensitivity taut-band meter (DC 50kΩ/V). - Capacitance measurement by built-in transistor oscillator.Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sanwa%20Instrument%20Analog%20Multimeter%20(Multitester)%20CX506a%201pc/bvS013476427-1.jpg)