CONTENUR Tempat Sampah C240 D Green 240L 1unit

#Nomor SKU S013409357
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number C240 D
Unit 1unit
Color Green
Capacity (L) 240
Nominal Load (kg) 96
Number of Wheels 2
Wheels Diameter (mm) 200/250
Berat (Kg) 103.5
Tanggal Produk Terdaftar 14 February 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong, Functional and Adapted to Every Requirement. The C240 D rear-loading container is manufactured from injection-moulded, self-coloured high-density polyethylene, stabilised against the combined effects of UV rays and water. It is produced using environmentally-friendly, recyclable materials and there are no heavy metals in the pigments used for manufacture. The C240 D container is perfect for a range of selective collection requirements, such as paper, glass, packaging and organic matter, and can be manufactured with DIN or AFNOR collection systems.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan