BOROSIL Pipettes Serological Class A 10ml 1pc
Rp189.900
Persediaan
Only 9 left
Spesifikasi Produk
Unit | 1pc |
---|---|
Volume (ml) | 10.0 |
Graduation Interval (ml) | 0.1 |
Tolerance ± (ml) | 0.05 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 January 2020 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
- Complies with ISO/DIN 835. - Calibrated at 20degree C. - These Pipettes are graduated to the tip. - Two rings at the top indicate that the Pipette is calibrated to deliver from any graduation line down to tip. - Markings are made in permanent amber stain diffused into the surface of the glass for better visibility and durability.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan