NITTO Clean Curing Tape No.396 50mm 1roll

#Nomor SKU S013255237
Wishlist
Rp159.900
Persediaan

Spesifikasi Produk

Model Number No.396
Unit 1roll
Elongation (%) 190
Tensile Strength (N/25mm) 13.4
Adhesive strength (N / 25mm) 6.71 (polypropylene plate), 9.43 (acrylic plate), 8.42 (polystyrene plate), 8.30 (polycarbonate plate), 6.41 (ABS plate)
Rewinding Force (N/25mm) 3.04
Tape Thickness (mm) 0.135
Base Material Polyolefin
AS ONE Part Number 1-8750-03
Tensile Strength (N/10mm) 12.6
Color pink
Tape Width (mm) 50
Adhesive Strength (N/10mm) 3.5
Tape Length (m) 25
Main Uses For curing
Adhesive Acrylic
TRUSCO Number 401-0639
M Code 33247243
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temporary packing and bundling of plastic cardboard. Temporarily fixing and temporarily fixing process materials and jigs. Sealing plastic containers.
Feature
No scissors or cutters are required because they are cut by hand. Compared with packing tape, it is harder for glue to remain. I use a plastic core. Raw materials containing heavy metals such as halogen and lead are not used in the tape. It is a "pink" tape that is easy to distinguish from other tapes.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan