NCA Lakban Anti Slip (Selotip) NSP-1005 1roll

#Nomor SKU S013253455
Wishlist
Rp769.900
Persediaan

Spesifikasi Produk

Model Number NSP-1005
Unit 1roll
Base Material Aluminium Foil
Adhesive Acrylic
Color yellow
Abrasive Type Silicon carbide, aluminum oxide
Weight (g) 550
Tape Length (m) Five
Tape Width (mm) 100
AS ONE Part Number 6-6811-03
Main Uses For non-slip
Adhesive strength (N / 25mm) 20
Tape Thickness (mm) 0.8
Tensile Strength (N/25mm) 147
TRUSCO Number 001-1461
M Code 33168107
Berat (Kg) 0.6
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Entrance of buildings and factories. For stairs and inclined passages. Around the machine, work bench. For steps such as forklifts and construction machinery. On a stepladder.
Feature
Simple construction will surely stop the feet from slipping and increase the degrees of safety. Even if splashed with water or oil, the anti-slip effect does not change and it fits well on uneven surfaces, and can be used immediately after pasting with excellent adhesive strength. (UV protection product)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan