By using it during cutter work, you will not have to worry about scratching the work table. A 1 cm square grid design is printed on both sides. 5-layer structure with a thickness of 3 mm.
For cutting/cutting thin paper or paper/cloth with a utility knife. To prevent scratches on the desk. Substitute for desk mat.
*Do not cut with too much force with a knife. It may penetrate through the mat and damage the desk. * Do not wipe with alcohol or thinner-based solvents. *Do not place near fire or in places exposed to high temperatures or direct sunlight. * Avoid high temperatures and direct sunlight when storing, and store on a flat surface to prevent deformation. *Please do not use it with a laptop on it. *Since the printing of the grid design is weak, even if it is something like a curing tape, the printing will come off if it is pasted and peeled off.
monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat) A3 1sheet
Rp229.900
Persediaan
Spesifikasi Produk
Unit | 1sheet |
---|---|
Material | Recycled PVC |
Dimensions, Height x Width x Thickness (mm) | 450×300×3 |
Size | A3 |
Color | Green |
M Code | 43100305 |
Garansi Unit | 12 bulan |
Garansi Part | 12 bulan |
Garansi Service | 12 bulan |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 28 January 2020 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Warning
* Do not cut with too much force using a blade. It may penetrate from the mat and cause scratches on desks. * Do not wipe with alcohol or thinner solvents. * Do not place near fire or in places subject to high temperatures or direct sunlight. * When storing, avoid high temperatures and direct sunlight, and store in a flat surface to prevent deformation. * Do not use with a laptop computer.Feature
Use during cutter work eliminates the risk of work table scratches. 5-layer typeKetentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |