INABA DENKO Super Lock V Type (Body, Clip Integrated Type) SRV-24B 1set(10pcs)

#Nomor SKU S013240776
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number SRV-24B
Unit 1set(10pcs)
Allowable Static Load (N[kgf]) 196 [20]
Thickness (mm) (Body) 1.0, (Lid) 1.0
Surface Treatment UNIQLO
Dimension B (mm) 37
Dimension A (mm) 59
Type Full screw bottle mounting type
Dimension L2 (mm) 57.5
Dimension H (mm) 95
Dimension L1 (mm) 70
Conformity Size (mm) (Insulation material thickness) 10x10, (copper tube) 6.35x9.52-6.35x12.70
M Code 32015263
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to hold piping by attaching to W3 / 8 bolts.
Warning
* For indoor use only. * Do not use other than W3 / 8 bolt.
Feature
Can be attached to bolts with one touch. The hinge system allows temporary placement of piping. Easy height adjustment when installing bolts.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan