Fischer Chemical Anchor Fis VS Plus 360 S 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | Fis VS Plus 360 S |
|---|---|
| Unit | 1pc |
| Size (ml) | 360 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 17 January 2020 |
| Terakhir Diperbaharui | 01 October 2025 |
Informasi Produk
Description
The fischer high-performance mortar FIS V is the universal all-rounder for the most demanding requirements. The styrene-free vinylester-hybrid mortar is the first system worldwide that is approved for fixings in perforated brick, solid brick, concrete, and aerated concrete. The injection mortar system also benefits from approved system components such as anchor rods, anchors with internal threads, and injection anchor sleeves for fixings in concrete, aerated concrete, and masonry in both internal and external areas. The fischer high-performance mortar FIS V is also used with the approved system components for rebar connections, the fischer remedial wall tie VBS 8, and the Thermax stand-off insulation system. Advantages : The injection mortar FIS V has a range of system approvals, for cracked and non-cracked concrete, masonry, and rebar connections, for example. FIS V is therefore the universal injection mortar family with guaranteed safety for almost every application. FIS VW HIGH SPEED has a significantly shorter hardening time than FIS V, which ensures swift work progress even at low temperatures. The FIS VS LOW SPEED has an extended processing time that prevents the premature hardening of the mortar at higher temperatures. It is ideally suited to large drill hole depths. The extensive range of accessories is perfectly tailored to the injection mortar family FIS V, increases the high flexibility of the system, and thus enables a broad range of applications.
Feature
First injection mortar system worldwide with approval for all relevant building materials. Maximum load absorption for much greater security. Extensive range of system accessories. ETA approval for reinforcement connection. Expansion-free fixing for small spacings and edge distances.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fischer%20Chemical%20Anchor/Fischer%20Chemical%20Anchor%20Fis%20VS%20Plus%20360%20S%201pc/40S013207144-1.jpg)