Eagle Clamp Screw Clamp (Lifted In All Directions) SBB-1 1unit

Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number SBB-1
Unit 1unit
Dimensions c (mm) 45
Dimensions j (mm) 18
Aperture A (mm) 0 to 40
Dimensions h (mm) 203
Dimensions r (mm) 34
Dimensions k (mm) 34
Dimension I (mm) 166
Dimension Q (mm) phi 22
Dimensions f (mm) 61
Dimensions b (mm) 30
TRUSCO Number 279-2508
M Code 6392662
Berat (Kg) 4.2
Tanggal Produk Terdaftar 23 December 2019
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
Feature
World patented spherical rotary jaw type automatic tightening mechanism (omnidirectional type). Grasp the suspended load with a spherical rotating jaw. Grip force is proportional to the suspended load. Double safety structure with screw type vise and automatic tightening mechanism. Twin shackle that can be lifted in multiple directions. With spring type pressure nut (loosening prevention device). The clamping screw and spherical rotating jaw are made of special alloy steel and induction hardened. Forged body made of special alloy steel. Patent spring collar for easy attachment and detachment. Zinc plating (galvanized) finish.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan