KANETEC Magnet Floater (Iron Plate Separator) KF-20 1set(2pcs)

#Nomor SKU S013107109
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number KF-20
Unit 1set(2pcs)
Number of Mounting Holes 4
Hole spacing (mm) 80
External dimensions (width W x height H x depth D) (mm) 125 x 127 x 61.5
Dimension L (mm) 51.5
Mass (kg) 2.5 x 2
Hole Diameter d (phi mm) 8
M Code 2043316
Berat (Kg) 4.7
Tanggal Produk Terdaftar 23 December 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The stacked iron plates are pulled apart one by one by the magnetic pole action of the permanent magnet. It can be applied to automatic feed insertion into a steel plate processing machine. Thin and compact, making it particularly suitable for installation in tight spaces. One set of two. It can handle a variety of installation locations, such as direct mounting on the wall or mounting with the included L-shaped bracket.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait