YG1 Turning Inserts TNMG 60˚ Negative 22000411 TNMG 220412-UR-YG3030 1pack(10pcs)
Rp869.900
Persediaan
Spesifikasi Produk
Model Number | 22000411 |
---|---|
Unit | 1pack(10pcs) |
EDP Number | 22000411 |
Designation | TNMG 220412 |
Corner Radius (RE) (mm) | 1.2 |
Feed rate (Fn) (mm/rev) | 0.30 ~ 0.65 |
Depth of cut (AP) (mm) | 1.5 ~ 4.0 |
Length of edge cutting L(LE) (mm) | 22 |
Inner Circle (IC) (mm) | 12.7 |
Thickness (S) (mm) | 4.76 |
Chipbreaker | UR |
Grade Coating | YG3030 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 December 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Interrupted cut of Steel (P20-P35) and Stainless steel (M10-M30)
• Heavy interrupted cut for Steel
• High cutting speed for Stainless steel
• Heavy interrupted cut for Steel
• High cutting speed for Stainless steel
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan