YG1 Turning Inserts TCMT Triangle Positive 22000267 TCMT 16T304-UG-YG3010 1pack(10pcs)
Rp789.900
Persediaan
Spesifikasi Produk
Model Number | 22000267 |
---|---|
Unit | 1pack(10pcs) |
EDP Number | 22000267 |
Designation | TCMT 16T304 |
Corner Radius (RE) (mm) | 0.4 |
Feed rate (Fn) (mm/rev) | 0.15 ~ 0.3 |
Depth of cut (AP) (mm) | 0.5 ~ 2 |
Length of edge cutting L(LE) (mm) | 15.6 |
Inner Circle (IC) (mm) | 9525 |
Thickness (S) (mm) | 3.97 |
Chipbreaker | UG |
Grade Coating | YG3010 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 December 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
First choice for Finishing Steels (P05-P20) , and Ductile Cast iron (K15-K35)
• Finishing and light machining of steel under
in stable condition
• New Al2O3 coating technology and excellent surface
smoothness increase wear resistance and chipping resistance
• Finishing and light machining of steel under
in stable condition
• New Al2O3 coating technology and excellent surface
smoothness increase wear resistance and chipping resistance
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan