YG1 Turning Inserts CCMT 80˚ Positive 22000173 CCMT 09T304-UG-YG3020 1pack(10pcs)
Rp649.900
Persediaan
Spesifikasi Produk
Model Number | 22000173 |
---|---|
Unit | 1pack(10pcs) |
EDP Number | 22000173 |
Designation | CCMT 09T304 |
Corner Radius (RE) (mm) | 0.4 |
Feed rate (Fn) (mm/rev) | 0.15 ~ 0.3 |
Depth of cut (AP) (mm) | 0.5 ~ 2 |
Length of edge cutting L(LE) (mm) | 9.2 |
Inner Circle (IC) (mm) | 9525 |
Thickness (S) (mm) | 3.97 |
Chipbreaker | UG |
Grade Coating | YG3020 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 December 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
First Choice grade for general Steel (P15-P30) application
• Substrate especially designed for good toughness
• Excellent surface smoothness increases wear resistance and reliability
• Substrate especially designed for good toughness
• Excellent surface smoothness increases wear resistance and reliability
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan