Adiluc Sepatu Safety Low Cut Hydra S1 SRC Black Size 39 1pair
      Rp289.900     
Persediaan
   Spesifikasi Produk
| Unit | 1pair | 
|---|---|
| Model | Slip on Low Cut | 
| Upper | Split Embossed Leather with Lining 3D Mesh | 
| Outsole | PU/PU | 
| Insock | EVA with VentAir Lining | 
| Size US | 6.0 | 
| Color | Black | 
| Size EU | 39 | 
| Berat (Kg) | 2.0 | 
| Tanggal Produk Terdaftar | 29 November 2019 | 
| Terakhir Diperbaharui | 07 August 2025 | 
Informasi Produk
Description
Technologies of Adiluc. 1. SLUP RESISTANT SOLES. All of worker do not to gwt slip on slipper floor or the other surface of work. So, we need slip resistant shoes to wear. The distingushing features of a slip resistant shoe are the out-sole design, thread pattern and material the outsole. For ADILUC, we use PU, which is more light and flexible, and TPU which is anti-slip in all surfaces. And also we can provide the right grip under all circumstances thru the thread pattern. 2. HRO-CI. To do great performance in work and being more optimal, so we do not need to worry about the working environment or any surfaces of work around us. Whether it is working area with high temperature or low temperature surfaces. ADILUC has completing the technology of HRO-CI (Heat Resistant-Cold Insulation) that can protecting us from temperatures 300 to -17degrees in some mins of working area. 3. Fitted Width Toe Cap System. ADILUC conceive that feels comfortable is one of the important points in using safety shoes. Especially in fitted range of feed. ADILUC also using standard fitted width toe cap with wider range for more steady step and comfortable. 4. Flexing System. Flexibility in stepping is needed to prevent foot injuries. ADILUC completed with technology in the sole design and the weight of the materials itself to make flexibility comes along. And also perfected by comfortable foot bed.
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
            Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
        
    GRATIS ONGKIR* ke Jabodetabek, Banten, 
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    %2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Adiluc%20Sepatu%20Safety%20Low%20Cut%20Hydra%20S1%20SRC/Adiluc%20Sepatu%20Safety%20Low%20Cut%20Hydra%20S1%20SRC%20Black%20Size%2039%201pair/rmS012360994-2.jpg)
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp