AS ONE High-Low Temp Tape SHLT-10 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | SHLT-10 |
|---|---|
| Unit | 1pc |
| AS ONE Part Number | 2-4425-03 |
| Tape Width (mm) | 25 |
| Tape Length (m) | 6.35 |
| Characteristic | Heat-resistant |
| M Code | 33239306 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 26 November 2019 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Made of cloth, it adheres firmly to the container and is resistant to acid, alkali, oil, grease, etc.
The tape will not crack or peel even in a dry oven at 260°C.
Dry ice, liquid gas, and deep freezers do not easily peel off.
The tape will not crack or peel even in a dry oven at 260°C.
Dry ice, liquid gas, and deep freezers do not easily peel off.
Peringatan
For more details regarding ensuring stock availability, please contact us first.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan