AS ONE Electronic Balance Sefi-Hi IB-1KH 1pc
Rp13.999.900
Persediaan
Spesifikasi Produk
Model Number | IB-1KH |
---|---|
Unit | 1pc |
AS ONE Part Number | 1-5426-13 |
Accuracy | Repeatability : 0.01g Linearity: ±0.02g |
Depth (mm) | 243 |
Dimensions (mm) | 170×240×76 |
Dimensions (Width W x Depth D x Height H) (mm) | 170×243×76 |
Display Format | Digital |
Function | With overload protection |
Graduation (g) | 0.01 |
Height (mm) | 76 |
Kinds | electronic balance |
Linearity (g) | ±0.02 |
Mass (kg) | 2.2 |
Minimum Display (g) | 0.01 |
Reproducibility | 0.01g |
Weighing Capacity (g) | 1000 |
Weighing Pan Dimensions (mm) | 160×124 |
Weighing Pan Shape | square plate |
Weighing Unit | g |
Width (mm) | 170 |
Power Supply (V) | 100 (AC)/(50/60Hz) |
M Code | 33198191 |
Berat (Kg) | 3.7 |
Tanggal Produk Terdaftar | 26 November 2019 |
Terakhir Diperbaharui | 17 September 2025 |
Informasi Produk
Description
Equipped with the same electromagnetic weighing sensor as precision balances, high-speed response display is possible.
It is a 3-mode switching display of grams, percent, and count.
It has an analog display that serves as a guideline for weighing.
Standard mode, sampling mode, and high-stability mode can be set according to the application.
It is a 3-mode switching display of grams, percent, and count.
It has an analog display that serves as a guideline for weighing.
Standard mode, sampling mode, and high-stability mode can be set according to the application.
Peringatan
For more details regarding ensuring stock availability, please contact us first.Does not include calibration certificate and TERA certificate.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan