FESTO Push-in T-connector QS Series QST-10-6 3.7mm 1pc
Rp219.900
Persediaan
Spesifikasi Produk
Model Number | QST-10-6 |
---|---|
Unit | 1pc |
Nominal Size (mm) | 3.7 |
Ambient Temperature (°C) | -10 to 80 |
Color of Release Ring | Blue |
Material Housing | PBT |
Material Release Ring | POM |
Material of Tube Retaining Claw | High alloy steel, non-corrosive |
Tubing O.D D1 | 10 |
Tubing O.D D2 (mm) | 6 |
Dimension D5 (mm) | 17.5 |
Dimension H1 (mm) | 25 |
Dimension L1 (mm) | 50.4 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 20 November 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Standard series
- Wide range of variants: large selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media: compressed air, vacuum, (water)
- Wide range of variants: large selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media: compressed air, vacuum, (water)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan