Epson All-in-One Ink Tank Printer L6190 1unit

#Nomor SKU S012248452
Wishlist
Rating:
100% of 100
(1)
Rp6.199.900
Persediaan

Spesifikasi Produk

Model Number L6190
Unit 1unit
Dimensions (W x D x H) (mm) 375x347x231
Berat (Kg) 6.8
Tanggal Produk Terdaftar 20 November 2019
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Experience high printing speeds and borderless printing for up to A4 size with Epson L6190 ink tank printer. Armed with PrecisionCore printheads, print speeds are improved for increased efficiency. The new tank design is integrated into the printer to allow the printer to have the smallest footprint* amongst all brands of ink tank printers that use bottled ink refills. Together with a new set of low-cost ink bottles which guarantees spill-free ink refilling and the paper-saving auto-duplex function, enjoy one of the lowest printing cost solutions you can find in the market. Maximise connectivity with a suite of Epson Connect features which enables printing on the go over a network.
Feature
Compact integrated tank design. Print speeds up to 15ipm for black and 8.0ipm for colour. Auto-duplex printing. Fax and ADF capability. Ethernet & Wi-Fi Direct. Borderless Printing up to A4 size. Spill-free ink refilling. Warranty of 2 years or 50.000 pages, whichever comes first. Red Dot Design Award 2018.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk