NILFISK Hot Water High Pressure Cleaner Densin H-110E 1unit

#Nomor SKU S012172634
Wishlist
Rp63.999.900
Persediaan

Spesifikasi Produk

Model Number Densin H-110E
Unit 1unit
Cleaning Impact (kg/force) 2.8
Pressure (bar) 110
Flow Rate (L/minute) 11
Water/Steam Outlet Temperature (°C) 80/150
Fuel Consumption (L/hour) 4.7
Fuel Tank Capacity (L) 18
Power Consumption (kW) 2.2
Power Supply (V/phase) 220/1
Motor Specification (rpm) 1450
Dimension (L x W x H) (mm) 940x650x880
Berat (Kg) 134.4
Tanggal Produk Terdaftar 23 October 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
Feature
- 3 Ceramic pistons, - Long life seals, - Stainless steel valves, - Inlet/ outlet quick couplings, - PLC controlled system, - Integrated fault and servicing indicators, - Low fuel indication automatic stops boiler operation, - Machine overload protection, - Water leakage protection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan