Hager Icos Enclosures VS112TVA 1pc
Rp259.900
Persediaan
Spesifikasi Produk
Model Number | VS112TVA |
---|---|
Unit | 1pc |
Wall Recess Dimension (W x H x D) (mm) | 302x188x93 |
Door Color | Transparant |
Color | RAL9010 |
Rated Current (A) | up to 63 |
Rated Insulated Voltage | AC 400V/50Hz |
Product Dimension (H x W x D) (mm) | 188x302x93 |
Number of Rows | 1 |
Number of Modules | 12 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 16 October 2019 |
Terakhir Diperbaharui | 25 September 2025 |
Informasi Produk
Description
Surface mounting enclosure with hinged cover 1 row for 5, 8, 14 and 20 modules Supplied with: - Plain/ transparent door for devices up to 61mm installation depth. - DIN profile for modular devices 46mm under the cover. - Terminals neutral & earth fixed to the base with metallic screw. Base can be turned around by 180inch for wall mounting. Cable entries: Knock-out type, top, bottom, side cover trunking/cable entry.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan