Singing Rock Lift Ascender Right RK804BX0R Black 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | RK804BX0R |
|---|---|
| Unit | 1pc |
| Color | Black |
| Material | Body - Light Alloy, Cam-Stainless steel, Trigger-Plastic |
| Max. Diameter of Rope (mm) | 13 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 20 September 2019 |
| Terakhir Diperbaharui | 15 July 2025 |
Informasi Produk
Description
LIFT RIGHT / RK804BX0R LIFT LEFT / RK804BX0L Hand ascenders for safe and smooth ascent. Extra wide handle and attachment point for two carabiners will fit everyone from bigwall climbers to workers at height or special forces. -Available in two variants – for the left and right hand -Stainless steel toothed cam for higher corrosion resistance and for any conditions (frozen or dirty ropes) -Overmolded grip and ergonomic upper part for a comfortable and powerful grip -Wide lower hole allows to connect two standard carabiners -Upper hole for clipping a carabiner around the rope -Trigger with a short descent feature -Marked with an unique number
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Lift%20Ascender%20Right/Singing%20Rock%20Lift%20Ascender%20Right%20RK804BX0R%20Black%201pc/36S011626114-1.jpg)